Shop SIMPLY
See all product information
Create Account
11.5x15.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1151551
- Zoro # G024172469
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Air Filter Capacity
High
Actual Height
15-1/2 in
For Use With (Systems)
HVAC System
Nominal Width
11-1/2 in
Nominal Filter Size
11.5" x 15.5" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1151551
- Zoro #
- G024172469
- UPC #
- 810133782595
- Country of Origin
- United States
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
Dimensions
- Actual Height
- 15-1/2 in
- Nominal Width
- 11-1/2 in
- Nominal Filter Size
- 11.5" x 15.5" x 1"
- Nominal Height
- 15-1/2 in
- Actual Width
- 11-1/2 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.