Shop SIMPLY
See all product information
Create Account
11.5x19.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-1151951
- Zoro # G924172484
product price:Â
$
50.99
/pk of 6, $8.50/ea
Key Features
Nominal Filter Size
11.5" x 19.5" x 1"
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Nominal Width
11-1/2 in
Actual Height
19-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-1151951
- Zoro #
- G924172484
- UPC #
- 810133785374
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 11.5" x 19.5" x 1"
- Nominal Depth
- 1 in
- Nominal Width
- 11-1/2 in
- Actual Height
- 19-1/2 in
- Actual Width
- 11-1/2 in
- Nominal Height
- 19-1/2 in
- Actual Depth
- 3/4 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.