11.5x19.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1151951
- Zoro # G824173055
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Performance Rating
Merv 8
Nominal Depth
1 in
Nominal Height
19-1/2 in
Air Filter Capacity
High
Nominal Filter Size
11.5" x 19.5" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1151951
- Zoro #
- G824173055
- UPC #
- 810133782618
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Height
- 19-1/2 in
- Nominal Filter Size
- 11.5" x 19.5" x 1"
- Actual Width
- 11-1/2 in
- Actual Height
- 19-1/2 in
- Nominal Width
- 11-1/2 in
- Actual Depth
- 3/4 in
Details
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.