Shop SIMPLY
See all product information
Create Account
6.88x15.88x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-68815881
- Zoro # G524173348
product price:Â
$
57.99
/pk of 6, $9.67/ea
Key Features
Nominal Depth
1 in
Actual Height
15.88 in
Air Filter Capacity
High
Nominal Filter Size
6.88" x 15.88" x 1"
Actual Width
6.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-68815881
- Zoro #
- G524173348
- UPC #
- 810091186763
- Country of Origin
- United States
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Dimensions
- Nominal Depth
- 1 in
- Actual Height
- 15.88 in
- Nominal Filter Size
- 6.88" x 15.88" x 1"
- Actual Width
- 6.88 in
- Nominal Height
- 15.88 in
- Nominal Width
- 6.88 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.