Shop SIMPLY
See all product information
Create Account
11x24x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-11241
- Zoro # G924173122
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Air Filter Capacity
High
Actual Width
10-3/4 in
Actual Depth
3/4 in
Nominal Width
11 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-11241
- Zoro #
- G924173122
- UPC #
- 810133782694
- Country of Origin
- United States
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
Dimensions
- Actual Width
- 10-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 11 in
- Actual Height
- 23-3/4 in
- Nominal Height
- 24 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 11" x 24" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.