12.5x23.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1252351
- Zoro # G024172926
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Nominal Height
23-1/2 in
Actual Height
23-1/2 in
Nominal Width
12-1/2 in
Nominal Filter Size
12.5" x 23.5" x 1"
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1252351
- Zoro #
- G024172926
- UPC #
- 810133782748
- Country of Origin
- United States
Dimensions
- Nominal Height
- 23-1/2 in
- Actual Height
- 23-1/2 in
- Nominal Width
- 12-1/2 in
- Nominal Filter Size
- 12.5" x 23.5" x 1"
- Nominal Depth
- 1 in
- Actual Width
- 12-1/2 in
- Actual Depth
- 3/4 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.