Shop SIMPLY
See all product information
Create Account
20x30x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-20301
- Zoro # G824173024
product price:Â
$
88.95
/pk of 12, $7.41/ea
Key Features
Frame or Header Material
Pleated
Actual Height
29.94 in
Actual Width
19.94 in
Performance Rating
Merv 8
Nominal Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-12-20301
- Zoro #
- G824173024
- UPC #
- 810133787064
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Dimensions
- Actual Height
- 29.94 in
- Actual Width
- 19.94 in
- Nominal Width
- 20 in
- Nominal Depth
- 1 in
- Nominal Height
- 30 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 20" x 30" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.