Shop SIMPLY
See all product information
Create Account
17x30x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-17301
- Zoro # G024173053
product price:Â
$
61.99
/pk of 4, $15.50/ea
Key Features
For Use With (Systems)
HVAC System
Performance Rating
Merv 8
Nominal Height
30 in
Nominal Width
17 in
Nominal Filter Size
17" x 30" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-17301
- Zoro #
- G024173053
- UPC #
- 810133783844
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Dimensions
- Nominal Height
- 30 in
- Nominal Width
- 17 in
- Nominal Filter Size
- 17" x 30" x 1"
- Actual Height
- 29-3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 16-3/4 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.