12x12x1 Merv 11, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-11-12-12121
- Zoro # G024172933
product price:Â
$
77.99
/pk of 12, $6.50/ea
Key Features
Performance Rating
Merv 11
Actual Width
11-3/4 in
Nominal Height
12 in
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-12-12121
- Zoro #
- G024172933
- UPC #
- 810133781673
- Country of Origin
- United States
Dimensions
- Actual Width
- 11-3/4 in
- Nominal Height
- 12 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 12" x 12" x 1"
- Actual Height
- 11-3/4 in
- Nominal Width
- 12 in
Details
- Performance Rating
- Merv 11
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.