12x12x1 Merv 11, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-11-08-12121
- Zoro # G624172517
product price:Â
$
49.99
/pk of 8, $6.25/ea
Key Features
Performance Rating
Merv 11
Actual Depth
3/4 in
Nominal Depth
1 in
Actual Width
11-3/4 in
Actual Height
11-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-08-12121
- Zoro #
- G624172517
- UPC #
- 840440200192
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 11-3/4 in
- Actual Height
- 11-3/4 in
- Nominal Height
- 12 in
- Nominal Filter Size
- 12" x 12" x 1"
- Nominal Width
- 12 in
Details
- Performance Rating
- Merv 11
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.