12x20x1 Merv 11, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-11-12-12201
- Zoro # G924172811
product price:Â
$
89.95
/pk of 12, $7.50/ea
Key Features
For Use With (Systems)
HVAC System
Performance Rating
Merv 11
Nominal Height
20 in
Nominal Width
12 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-11-12-12201
- Zoro #
- G924172811
- UPC #
- 810133787057
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Dimensions
- Nominal Height
- 20 in
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
- Actual Height
- 19-3/4 in
- Actual Width
- 11-3/4 in
- Nominal Filter Size
- 12" x 20" x 1"
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.