12x20x1 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-12201
- Zoro # G724172950
product price:Â
$
44.99
/pk of 6, $7.50/ea
Key Features
Frame or Header Material
Pleated
Nominal Width
12 in
Performance Rating
Merv 11
Nominal Depth
1 in
Nominal Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-11-06-12201
- Zoro #
- G724172950
- UPC #
- 810091189993
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Dimensions
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
- Nominal Height
- 20 in
- Actual Height
- 19-3/4 in
- Actual Width
- 11-3/4 in
- Nominal Filter Size
- 12" x 20" x 1"
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.