12x20x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-12201
- Zoro # G424172519
product price:Â
$
59.99
/pk of 6, $10.00/ea
Key Features
Nominal Height
20 in
Air Filter Capacity
High
Nominal Filter Size
12" x 20" x 1"
Performance Rating
Merv 13
Nominal Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-06-12201
- Zoro #
- G424172519
- UPC #
- 810091189634
- Country of Origin
- United States
Dimensions
- Nominal Height
- 20 in
- Nominal Filter Size
- 12" x 20" x 1"
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
- Actual Height
- 19-3/4 in
- Actual Width
- 11-3/4 in
- Actual Depth
- 3/4 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.