Shop SIMPLY
See all product information
Create Account
12x20x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-12201
- Zoro # G924172606
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Nominal Height
20 in
Air Filter Capacity
High
Performance Rating
Merv 13
Nominal Width
12 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-12201
- Zoro #
- G924172606
- UPC #
- 810133786791
- Country of Origin
- United States
Dimensions
- Nominal Height
- 20 in
- Nominal Width
- 12 in
- Actual Depth
- 3/4 in
- Actual Width
- 11-3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 19-3/4 in
- Nominal Filter Size
- 12" x 20" x 1"
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.