9.5x29.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-952951
- Zoro # G224173150
product price:Â
$
58.99
/pk of 4, $14.75/ea
Key Features
Frame or Header Material
Pleated
Actual Height
29-1/2 in
Actual Depth
3/4 in
Nominal Filter Size
9.5" x 29.5" x 1"
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-952951
- Zoro #
- G224173150
- UPC #
- 810133785084
- Country of Origin
- United States
Dimensions
- Actual Height
- 29-1/2 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 9.5" x 29.5" x 1"
- Actual Width
- 9-1/2 in
- Nominal Width
- 9-1/2 in
- Nominal Height
- 29-1/2 in
- Nominal Depth
- 1 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.