Shop SIMPLY
See all product information
Create Account
12x24x1 Merv 11, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-11-24-12241
- Zoro # G924172965
product price:Â
$
167.99
/pk of 24, $7.00/ea
Free Shipping & Returns
Key Features
Frame or Header Material
Pleated
Nominal Depth
1 in
Nominal Height
24 in
Actual Height
23-3/4 in
Nominal Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-24-12241
- Zoro #
- G924172965
- UPC #
- 840440200260
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Height
- 24 in
- Actual Height
- 23-3/4 in
- Nominal Width
- 12 in
- Nominal Filter Size
- 12" x 24" x 1"
- Actual Depth
- 3/4 in
- Actual Width
- 11-3/4 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.