12x24x1 Merv 11, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-11-08-12241
- Zoro # G524172976
product price:Â
$
59.99
/pk of 8, $7.50/ea
Key Features
Frame or Header Material
Pleated
Actual Width
11-3/4 in
Performance Rating
Merv 11
Air Filter Capacity
High
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-08-12241
- Zoro #
- G524172976
- UPC #
- 840440200253
- Country of Origin
- United States
Dimensions
- Actual Width
- 11-3/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 23-3/4 in
- Nominal Height
- 24 in
- Nominal Width
- 12 in
- Nominal Filter Size
- 12" x 24" x 1"
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.