Shop SIMPLY
See all product information
Create Account
12x24x1 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-12241
- Zoro # G024172971
product price:Â
$
39.99
/pk of 4, $10.00/ea
Key Features
Performance Rating
Merv 11
Actual Depth
3/4 in
Nominal Depth
1 in
Actual Width
11-3/4 in
Nominal Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-11-04-12241
- Zoro #
- G024172971
- UPC #
- 840440200246
- Country of Origin
- United States
- Performance Rating
- Merv 11
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Dimensions
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 11-3/4 in
- Nominal Width
- 12 in
- Nominal Filter Size
- 12" x 24" x 1"
- Nominal Height
- 24 in
- Actual Height
- 23-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.