Shop SIMPLY
See all product information
Create Account
12x24x1 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-12241
- Zoro # G224173181
product price:Â
$
47.99
/pk of 6, $8.00/ea
Key Features
Nominal Width
12 in
For Use With (Systems)
HVAC System
Actual Height
23-3/4 in
Air Filter Capacity
High
Nominal Filter Size
12" x 24" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-06-12241
- Zoro #
- G224173181
- UPC #
- 810133781772
- Country of Origin
- United States
Dimensions
- Nominal Width
- 12 in
- Actual Height
- 23-3/4 in
- Nominal Filter Size
- 12" x 24" x 1"
- Actual Width
- 11-3/4 in
- Actual Depth
- 3/4 in
- Nominal Height
- 24 in
- Nominal Depth
- 1 in
Details
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.