Shop SIMPLY
See all product information
Create Account
12x24x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-12241
- Zoro # G324172664
product price:Â
$
28.99
/pk of 4, $7.25/ea
Key Features
Air Filter Capacity
High
Nominal Filter Size
12" x 24" x 1"
Actual Depth
3/4 in
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-12241
- Zoro #
- G324172664
- UPC #
- 810133787286
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 12" x 24" x 1"
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 23-3/4 in
- Nominal Height
- 24 in
- Actual Width
- 11-3/4 in
- Nominal Width
- 12 in
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.