Shop SIMPLY
See all product information
Create Account
12x24x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-12241
- Zoro # G624172647
product price:Â
$
38.99
/pk of 6, $6.50/ea
Key Features
Performance Rating
Merv 8
Actual Width
11-3/4 in
Air Filter Capacity
High
Nominal Width
12 in
Nominal Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-12241
- Zoro #
- G624172647
- UPC #
- 810133787187
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Dimensions
- Actual Width
- 11-3/4 in
- Nominal Width
- 12 in
- Nominal Height
- 24 in
- Actual Height
- 23-3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 12" x 24" x 1"
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.