Shop SIMPLY
See all product information
Create Account
12x24x1 Merv 8, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-08-08-12241
- Zoro # G924172675
product price:Â
$
49.99
/pk of 8, $6.25/ea
Key Features
Nominal Filter Size
12" x 24" x 1"
Actual Height
23-3/4 in
Nominal Height
24 in
Actual Width
11-3/4 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-08-12241
- Zoro #
- G924172675
- UPC #
- 810133787637
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Dimensions
- Nominal Filter Size
- 12" x 24" x 1"
- Actual Height
- 23-3/4 in
- Nominal Height
- 24 in
- Actual Width
- 11-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.