Shop SIMPLY
See all product information
Create Account
12x36x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-12361
- Zoro # G324172978
product price:Â
$
60.99
/pk of 6, $10.17/ea
Key Features
Actual Depth
3/4 in
Nominal Height
36 in
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Nominal Filter Size
12" x 36" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-12361
- Zoro #
- G324172978
- UPC #
- 810091185933
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Height
- 36 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 12" x 36" x 1"
- Nominal Width
- 12 in
- Actual Height
- 35-3/4 in
- Actual Width
- 11-3/4 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.