Shop SIMPLY
See all product information
Create Account
12x36x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-12361
- Zoro # G024172810
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
For Use With (Systems)
HVAC System
Actual Height
35-3/4 in
Nominal Width
12 in
Nominal Depth
1 in
Actual Width
11-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-12361
- Zoro #
- G024172810
- UPC #
- 810091182956
- Country of Origin
- United States
Dimensions
- Actual Height
- 35-3/4 in
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
- Actual Width
- 11-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 12" x 36" x 1"
- Nominal Height
- 36 in
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.