13.25x13.25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-132513251
- Zoro # G824173192
product price:Â
$
58.99
/pk of 6, $9.83/ea
Key Features
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Actual Height
13-1/4 in
Nominal Width
13-1/4 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-132513251
- Zoro #
- G824173192
- UPC #
- 810133785589
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Dimensions
- Actual Height
- 13-1/4 in
- Nominal Width
- 13-1/4 in
- Nominal Filter Size
- 13.25" x 13.25" x 1"
- Nominal Height
- 13-1/4 in
- Actual Width
- 13-1/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.