13.5x13.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1351351
- Zoro # G524172617
product price:Â
$
38.99
/pk of 4, $9.75/ea
Key Features
Actual Width
13-1/2 in
Performance Rating
Merv 8
Actual Height
13-1/2 in
Nominal Width
13-1/2 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1351351
- Zoro #
- G524172617
- UPC #
- 810133782892
- Country of Origin
- United States
Dimensions
- Actual Width
- 13-1/2 in
- Actual Height
- 13-1/2 in
- Nominal Width
- 13-1/2 in
- Nominal Depth
- 1 in
- Nominal Height
- 13-1/2 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 13.5" x 13.5" x 1"
Details
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.