Shop SIMPLY
See all product information
Create Account
17.25x26x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-1725261
- Zoro # G224173068
product price:Â
$
78.99
/pk of 6, $13.17/ea
Key Features
Nominal Filter Size
17.25" x 26" x 1"
Performance Rating
Merv 8
Nominal Depth
1 in
Air Filter Capacity
High
Nominal Width
17-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-1725261
- Zoro #
- G224173068
- UPC #
- 810133785886
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Dimensions
- Nominal Filter Size
- 17.25" x 26" x 1"
- Nominal Depth
- 1 in
- Nominal Width
- 17-1/4 in
- Actual Depth
- 3/4 in
- Actual Height
- 26 in
- Actual Width
- 17-1/4 in
- Nominal Height
- 26 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.