Shop SIMPLY
See all product information
Create Account
22x24x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-22241
- Zoro # G324173289
product price:Â
$
53.99
/pk of 4, $13.50/ea
Key Features
Actual Depth
3/4 in
Performance Rating
Merv 8
Air Filter Capacity
High
Nominal Depth
1 in
Nominal Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-22241
- Zoro #
- G324173289
- UPC #
- 810091183649
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Dimensions
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 24 in
- Actual Width
- 21-3/4 in
- Nominal Filter Size
- 22" x 24" x 1"
- Actual Height
- 23-3/4 in
- Nominal Width
- 22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.