Shop SIMPLY
See all product information
Create Account
13.5x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1352151
- Zoro # G224172719
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Nominal Height
21-1/2 in
Nominal Depth
1 in
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Nominal Width
13-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1352151
- Zoro #
- G224172719
- UPC #
- 810133782939
- Country of Origin
- United States
Dimensions
- Nominal Height
- 21-1/2 in
- Nominal Depth
- 1 in
- Nominal Width
- 13-1/2 in
- Actual Height
- 21-1/2 in
- Actual Width
- 13-1/2 in
- Nominal Filter Size
- 13.5" x 21.5" x 1"
- Actual Depth
- 3/4 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.