Shop SIMPLY
See all product information
Create Account
18x16x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-18161
- Zoro # G424172465
product price:Â
$
71.99
/pk of 6, $12.00/ea
Key Features
Nominal Filter Size
18" x 16" x 1"
Frame or Header Material
Pleated
Actual Width
17-3/4 in
Actual Depth
3/4 in
Actual Height
15-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-18161
- Zoro #
- G424172465
- UPC #
- 810133786630
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 18" x 16" x 1"
- Actual Width
- 17-3/4 in
- Actual Depth
- 3/4 in
- Actual Height
- 15-3/4 in
- Nominal Width
- 18 in
- Nominal Height
- 16 in
- Nominal Depth
- 1 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.