Shop SIMPLY
See all product information
Create Account
13.5x24.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1352451
- Zoro # G424172731
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Performance Rating
Merv 8
Nominal Filter Size
13.5" x 24.5" x 1"
Actual Depth
3/4 in
Air Filter Capacity
High
Nominal Height
24-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1352451
- Zoro #
- G424172731
- UPC #
- 810133782953
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Dimensions
- Nominal Filter Size
- 13.5" x 24.5" x 1"
- Actual Depth
- 3/4 in
- Nominal Height
- 24-1/2 in
- Nominal Depth
- 1 in
- Actual Width
- 13-1/2 in
- Nominal Width
- 13-1/2 in
- Actual Height
- 24-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.