29.75x31.75x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-297531751
- Zoro # G824172843
product price:Â
$
107.99
/pk of 6, $18.00/ea
Free Shipping & Returns
Key Features
Frame or Header Material
Pleated
Nominal Height
31-3/4 in
Actual Depth
3/4 in
Actual Width
29-3/4 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-297531751
- Zoro #
- G824172843
- UPC #
- 810133786463
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Dimensions
- Nominal Height
- 31-3/4 in
- Actual Depth
- 3/4 in
- Actual Width
- 29-3/4 in
- Actual Height
- 31-3/4 in
- Nominal Width
- 29-3/4 in
- Nominal Filter Size
- 29.75" x 31.75" x 1"
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.