Shop SIMPLY
See all product information
Create Account
13.5x27.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1352751
- Zoro # G224172900
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Nominal Filter Size
13.5" x 27.5" x 1"
Performance Rating
Merv 8
Nominal Depth
1 in
Actual Depth
3/4 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1352751
- Zoro #
- G224172900
- UPC #
- 810133782960
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 13.5" x 27.5" x 1"
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Height
- 27-1/2 in
- Nominal Width
- 13-1/2 in
- Nominal Height
- 27-1/2 in
- Actual Width
- 13-1/2 in
Details
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.