Shop SIMPLY
See all product information
Create Account
15x20x1 Merv 13, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-13-24-15201
- Zoro # G924172583
product price:Â
$
194.99
/pk of 24, $8.12/ea
Free Shipping & Returns
Key Features
Actual Height
19-3/4 in
Frame or Header Material
Pleated
Nominal Filter Size
15" x 20" x 1"
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-24-15201
- Zoro #
- G924172583
- UPC #
- 810133789860
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
Dimensions
- Actual Height
- 19-3/4 in
- Nominal Filter Size
- 15" x 20" x 1"
- Actual Depth
- 3/4 in
- Nominal Width
- 15 in
- Nominal Height
- 20 in
- Nominal Depth
- 1 in
- Actual Width
- 14-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.