12x24x1 Merv 13, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-13-24-12241
- Zoro # G924172736
product price:Â
$
174.99
/pk of 24, $7.29/ea
Free Shipping & Returns
Key Features
Actual Depth
3/4 in
Nominal Height
24 in
For Use With (Systems)
HVAC System
Actual Height
23-3/4 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-24-12241
- Zoro #
- G924172736
- UPC #
- 810133789426
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Height
- 24 in
- Actual Height
- 23-3/4 in
- Actual Width
- 11-3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 12" x 24" x 1"
- Nominal Width
- 12 in
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.