20x20x1 Merv 11, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-11-08-20201
- Zoro # G624173200
product price:Â
$
57.89
/pk of 8, $7.24/ea
Key Features
Actual Height
19-3/4 in
Nominal Width
20 in
Actual Depth
3/4 in
Nominal Height
20 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-08-20201
- Zoro #
- G624173200
- UPC #
- 810133788702
- Country of Origin
- United States
Dimensions
- Actual Height
- 19-3/4 in
- Nominal Width
- 20 in
- Actual Depth
- 3/4 in
- Nominal Height
- 20 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 20" x 20" x 1"
- Actual Width
- 19-3/4 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 11
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.