Shop SIMPLY
See all product information
Create Account
13x25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-13251
- Zoro # G524172877
product price:Â
$
53.99
/pk of 4, $13.50/ea
Key Features
Actual Width
12-3/4 in
Air Filter Capacity
High
Nominal Filter Size
13" x 25" x 1"
Actual Depth
3/4 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-13251
- Zoro #
- G524172877
- UPC #
- 810091183007
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Dimensions
- Actual Width
- 12-3/4 in
- Nominal Filter Size
- 13" x 25" x 1"
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 13 in
- Nominal Height
- 25 in
- Actual Height
- 24-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.