13x25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-13251
- Zoro # G624173033
product price:Â
$
75.99
/pk of 6, $12.67/ea
Key Features
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Performance Rating
Merv 8
Actual Width
12-3/4 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-13251
- Zoro #
- G624173033
- UPC #
- 810091185971
- Country of Origin
- United States
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Dimensions
- Actual Width
- 12-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 13 in
- Nominal Height
- 25 in
- Nominal Filter Size
- 13" x 25" x 1"
- Actual Depth
- 3/4 in
- Actual Height
- 24-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.