Shop SIMPLY
See all product information
Create Account
15x20x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-15201
- Zoro # G624172982
product price:Â
$
54.99
/pk of 6, $9.17/ea
Key Features
Nominal Depth
1 in
Performance Rating
Merv 13
Actual Height
19-3/4 in
Actual Depth
3/4 in
Nominal Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-06-15201
- Zoro #
- G624172982
- UPC #
- 810133789839
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Height
- 19-3/4 in
- Actual Depth
- 3/4 in
- Nominal Height
- 20 in
- Nominal Width
- 15 in
- Actual Width
- 14-3/4 in
- Nominal Filter Size
- 15" x 20" x 1"
Details
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.