14.5x14.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1451451
- Zoro # G024173008
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Actual Height
14-1/2 in
Performance Rating
Merv 8
Nominal Height
14-1/2 in
Actual Depth
3/4 in
Nominal Width
14-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1451451
- Zoro #
- G024173008
- UPC #
- 810133783066
- Country of Origin
- United States
Dimensions
- Actual Height
- 14-1/2 in
- Nominal Height
- 14-1/2 in
- Actual Depth
- 3/4 in
- Nominal Width
- 14-1/2 in
- Actual Width
- 14-1/2 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 14.5" x 14.5" x 1"
Details
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.