18.5x20.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1852051
- Zoro # G224173075
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Nominal Filter Size
18.5" x 20.5" x 1"
Performance Rating
Merv 8
Nominal Width
18-1/2 in
Actual Height
20-1/2 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1852051
- Zoro #
- G224173075
- UPC #
- 810133783882
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 18.5" x 20.5" x 1"
- Nominal Width
- 18-1/2 in
- Actual Height
- 20-1/2 in
- Actual Depth
- 3/4 in
- Actual Width
- 18-1/2 in
- Nominal Height
- 20-1/2 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.