20x20x2 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-20202
- Zoro # G424173196
product price:Â
$
63.55
/pk of 6, $10.59/ea
Key Features
Nominal Depth
2 in
Actual Width
19-1/2 in
Nominal Width
20 in
Nominal Height
20 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-06-20202
- Zoro #
- G424173196
- UPC #
- 840440250746
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 2 in
- Actual Width
- 19-1/2 in
- Nominal Width
- 20 in
- Nominal Height
- 20 in
- Nominal Filter Size
- 20" x 20" x 2"
- Actual Depth
- 1-3/4 in
- Actual Height
- 19-1/2 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.