Shop SIMPLY
See all product information
Create Account
14.5x23.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1452351
- Zoro # G624172579
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Air Filter Capacity
High
Frame or Header Material
Pleated
Nominal Width
14-1/2 in
For Use With (Systems)
HVAC System
Actual Height
23-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1452351
- Zoro #
- G624172579
- UPC #
- 810133783097
- Country of Origin
- United States
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Dimensions
- Nominal Width
- 14-1/2 in
- Actual Height
- 23-1/2 in
- Nominal Height
- 23-1/2 in
- Actual Width
- 14-1/2 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 14.5" x 23.5" x 1"
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.