Shop SIMPLY
See all product information
Create Account
24x24x1 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-24241
- Zoro # G624172814
product price:Â
$
59.99
/pk of 6, $10.00/ea
Key Features
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Nominal Depth
1 in
Performance Rating
Merv 11
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-11-06-24241
- Zoro #
- G624172814
- UPC #
- 810091187623
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Dimensions
- Nominal Depth
- 1 in
- Nominal Height
- 24 in
- Nominal Width
- 24 in
- Actual Width
- 23-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 24" x 24" x 1"
- Actual Height
- 23-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.