Shop SIMPLY
See all product information
Create Account
14x14x1 Merv 13, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-13-12-14141
- Zoro # G324172992
product price:Â
$
89.99
/pk of 12, $7.50/ea
Key Features
For Use With (Systems)
HVAC System
Performance Rating
Merv 13
Nominal Height
14 in
Frame or Header Material
Pleated
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-12-14141
- Zoro #
- G324172992
- UPC #
- 810133789594
- Country of Origin
- United States
Dimensions
- Nominal Height
- 14 in
- Nominal Depth
- 1 in
- Actual Height
- 13-3/4 in
- Actual Width
- 13-3/4 in
- Nominal Width
- 14 in
- Nominal Filter Size
- 14" x 14" x 1"
- Actual Depth
- 3/4 in
Details
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.