14x14x1 Merv 13, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-13-24-14141
- Zoro # G224172726
product price:Â
$
174.99
/pk of 24, $7.29/ea
Free Shipping & Returns
Key Features
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Actual Height
13-3/4 in
Nominal Height
14 in
Nominal Filter Size
14" x 14" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-24-14141
- Zoro #
- G224172726
- UPC #
- 810133789600
- Country of Origin
- United States
Dimensions
- Actual Height
- 13-3/4 in
- Nominal Height
- 14 in
- Nominal Filter Size
- 14" x 14" x 1"
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 13-3/4 in
- Nominal Width
- 14 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.