Shop SIMPLY
See all product information
Create Account
14x14x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-14141
- Zoro # G124172925
product price:Â
$
49.99
/pk of 6, $8.33/ea
Key Features
Performance Rating
Merv 13
Nominal Depth
1 in
Actual Height
13-3/4 in
Actual Depth
3/4 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-06-14141
- Zoro #
- G124172925
- UPC #
- 810133787484
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Height
- 13-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 14 in
- Nominal Height
- 14 in
- Nominal Filter Size
- 14" x 14" x 1"
- Actual Width
- 13-3/4 in
Details
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.