14x17.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-141751
- Zoro # G824172997
product price:Â
$
73.99
/pk of 6, $12.33/ea
Key Features
Nominal Filter Size
14" x 17.5" x 1"
Nominal Depth
1 in
Actual Depth
3/4 in
Frame or Header Material
Pleated
Nominal Height
17-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-141751
- Zoro #
- G824172997
- UPC #
- 810133785602
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 14" x 17.5" x 1"
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Height
- 17-1/2 in
- Actual Height
- 17-1/2 in
- Nominal Width
- 14 in
- Actual Width
- 14 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.