Shop SIMPLY
See all product information
Create Account
23.5x25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-235251
- Zoro # G724172929
product price:Â
$
63.99
/pk of 6, $10.67/ea
Key Features
Actual Depth
3/4 in
Nominal Width
23-1/2 in
Nominal Filter Size
23.5" x 25" x 1"
Nominal Depth
1 in
Nominal Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-235251
- Zoro #
- G724172929
- UPC #
- 810133786340
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Width
- 23-1/2 in
- Nominal Filter Size
- 23.5" x 25" x 1"
- Nominal Depth
- 1 in
- Nominal Height
- 25 in
- Actual Width
- 23-1/2 in
- Actual Height
- 25 in
Details
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.