Shop SIMPLY
See all product information
Create Account
18.5x19.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1851951
- Zoro # G724172547
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Nominal Width
18-1/2 in
Nominal Filter Size
18.5" x 19.5" x 1"
Performance Rating
Merv 8
Nominal Depth
1 in
Nominal Height
19-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1851951
- Zoro #
- G724172547
- UPC #
- 810133783875
- Country of Origin
- United States
Dimensions
- Nominal Width
- 18-1/2 in
- Nominal Filter Size
- 18.5" x 19.5" x 1"
- Nominal Depth
- 1 in
- Nominal Height
- 19-1/2 in
- Actual Height
- 19-1/2 in
- Actual Depth
- 3/4 in
- Actual Width
- 18-1/2 in
Details
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.